Aluminum Flat Bar
Mfr # F080106060-6
Zoro # G713874742
product price: $381.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
Not Rated
Temper
T66
Overall Length
6 ft
Mechanical Finish
Mill
Fabrication
Extruded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F080106060-6
Zoro #
G713874742
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
6 ft
Overall Width
80 mm
Thickness
10 mm
Details
Rockwell Hardness
Not Rated
Temper
T66
Mechanical Finish
Mill
Fabrication
Extruded
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
Material Grade
6060
Yield Strength
23,200 psi
Item
Aluminum Flat Bar
Standards
EN 15088, EN 573-3, EN 755
Thickness Tolerance
+/-0.30 mm
Tensile Strength
31,175 psi
Brinell Hardness
75 BHN
Material
Aluminum
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report
Description
Aluminum Flat Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.