Zoro Homepage

Aluminum Foil, 100 ft Roll L

  • Mfr # 24342

  • Zoro # G805402617


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.003 in
Temper
Soft
Standards
AMS QQ-A-1876
Length Tolerance
+0.125 in/0 in
Roll Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24342
Zoro #
G805402617
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.003 in
Length Tolerance
+0.125 in/0 in
Roll Length
100 ft
Overall Width
12 in

Details

Temper
Soft
Standards
AMS QQ-A-1876
Item
Aluminum Foil Roll
Material
Aluminum
System of Measurement
Inch
Shape
Roll
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill

Description

Aluminum Foil Roll, Material Aluminum, Overall Width 12 in, Roll Length 100 ft, Thickness 0.003 in, Length Type Roll, Mechanical Finish Mill, Temper Soft, Includes Material Certificate No Certificates Included, Length Tolerance +0.125 in/0 in, Shape Roll, Standards AMS QQ-A-1876, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.