Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Grtng, Serrated, Grooved, 1.25In H

  • Mfr # 23188R125-TRD2

  • Zoro # G6418946


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Surface
Serrated
Tread Width
24 in
Tread Depth
7 3/8 in
Height
1.25 in
Nosing
Grooved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23188R125-TRD2
Zoro #
G6418946
UPC #
-
Country of Origin
China

Dimensions

Tread Width
24 in
Tread Depth
7 3/8 in
Height
1.25 in
Bearing Bar Thickness
0.188 in
Mounting Hole Width
7/16 in
Bearing Bar Height
1 1/4 in
Mounting Hole Diameter
7/16 in
End Plate Height
2 1/2 in
Mounting Hole Length
1 7/16 in

Details

Surface
Serrated
Nosing
Grooved
Bearing Bar Spacing
1 1/4 in
Number of Bearing Bars
6
Item
Aluminum Stair Tread
Material
Aluminum
End Plates
2.5 in
Load Capacity
400 lb
Standards
ASTM
For Use Outdoors
Yes
Includes Mounting Hardware
Mounting Hardware Not Included
Mounting Hole Center to Tread Nosing
1 1/8 in
Weight
10 lb
Material Grade
6061
Nosing Surface
Grooved
Number of Mounting Holess
4
Top Surface
Serrated
Mounting Hole Spacing
4 1/2 in
Mounting Hole Center to Tread Top
1 3/4 in
For Use On
Stairs
Shape
Stair Tread
System of Measurement
Inch
For Use Indoors/Outdoors
Outdoor
Resistance Properties
Corrosion-Resistant
Certifications Included
No Certificates Included

Description

Aluminum Stair Tread, Aluminum, 6061, Stair Tread, 1 1/4 in Bearing Bar Height, 0.188 in Bearing Bar Thickness, 2 1/2 in End Plate Height, Top Surface Serrated, Nosing Surface Grooved, Bearing Bar Spacing 1 1/4 in, Number of Bearing Bars 6, Tread Depth 7 3/8 in, Mounting Hole Spacing 4 1/2 in, Includes Mounting Hardware Mounting Hardware Not Included, 7/16 in Mounting Hole Diameter, 1 7/16 in Mounting Hole Length, 7/16 in Mounting Hole Width, Number of Mounting Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.