Shop ZORO SELECT
See all product information
Create Account
Aluminum Hex Bar, 10 ft L, 43 ksi
- Mfr # 7977_120_0
- Zoro # G316496334
product price:Â
$
16.99
/ea
Key Features
Hex Width
1/4 in
Rockwell Hardness
60 HRB
Mechanical Finish
Mill
Yield Strength
43 ksi
Standards
ASTM-B211, REACH, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7977_120_0
- Zoro #
- G316496334
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Hex Width
- 1/4 in
- Wire Rope Length
- 10 ft
- Width Tolerance
- +/-0.002 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Aluminum Hex Bar
- Rockwell Hardness
- 60 HRB
- Mechanical Finish
- Mill
- Yield Strength
- 43 ksi
- Standards
- ASTM-B211, REACH, RoHS
- Fabrication
- Cold Rolled
- Tensile Strength
- 55 ksi
- Brinell Hardness
- 95 BHN
- Straightness Tolerance
- 0.025 × Measured length, ft.
- Shape
- Hexagon
- Includes Material Certificate
- Material Test Report
- Elongation
- 15 %
- Material
- Aluminum
- Material Grade
- 2011
- Maximum Temperature
- 1,190 Degrees F
- Temper
- T3
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Shell Material
- Aluminum
Description
Aluminum Hex Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.