Aluminum Hex Bar, 10 ft L, 43 ksi
- Mfr # 7979_120_0
- Zoro # G416496258
product price:Â
$
33.39
/ea
Key Features
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Fabrication
Cold Rolled
Tensile Strength
55 ksi
Straightness Tolerance
0.025 × Measured length, ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7979_120_0
- Zoro #
- G416496258
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width Tolerance
- +/-0.002 in
- Wire Rope Length
- 10 ft
- Hex Width
- 3/8 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Aluminum Hex Bar
- Mechanical Finish
- Mill
- Brinell Hardness
- 95 BHN
- Fabrication
- Cold Rolled
- Tensile Strength
- 55 ksi
- Straightness Tolerance
- 0.025 × Measured length, ft.
- Yield Strength
- 43 ksi
- Standards
- ASTM-B211, REACH, RoHS
- System of Measurement
- Inch
- Rockwell Hardness
- 60 HRB
- Material
- Aluminum
- Resistance Properties
- Corrosion-Resistant
- Includes Material Certificate
- Material Test Report
- Material Grade
- 2011
- Maximum Temperature
- 1,190 Degrees F
- Elongation
- 15 %
- Temper
- T3
- Shape
- Hexagon
- Shell Material
- Aluminum
Description
Aluminum Hex Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.