Aluminum Hex Bar, 10 ft L, 43 ksi
- Mfr # 7981_120_0
- Zoro # G016496313
product price:Â
$
50.89
/ea
Key Features
System of Measurement
Inch
Material Grade
2011
Hex Width
1/2 in
Tensile Strength
55 ksi
Maximum Temperature
1,190 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7981_120_0
- Zoro #
- G016496313
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Hex Width
- 1/2 in
- Width Tolerance
- +/-0.002 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Aluminum Hex Bar
- System of Measurement
- Inch
- Material Grade
- 2011
- Tensile Strength
- 55 ksi
- Maximum Temperature
- 1,190 Degrees F
- Fabrication
- Cold Rolled
- Yield Strength
- 43 ksi
- Elongation
- 15 %
- Brinell Hardness
- 95 BHN
- Includes Material Certificate
- Material Test Report
- Material
- Aluminum
- Mechanical Finish
- Mill
- Temper
- T3
- Standards
- ASTM-B211, REACH, RoHS
- Resistance Properties
- Corrosion-Resistant
- Shape
- Hexagon
- Straightness Tolerance
- 0.025 × Measured length, ft.
- Rockwell Hardness
- 60 HRB
- Shell Material
- Aluminum
Description
Aluminum Hex Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.