Aluminum Hex Bar, 10 ft L, 43 ksi
- Mfr # 7985_120_0
- Zoro # G316496648
product price:Â
$
99.99
/ea
Key Features
Temper
T3
Rockwell Hardness
60 HRB
Shape
Hexagon
Hex Width
3/4 in
Fabrication
Cold Rolled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7985_120_0
- Zoro #
- G316496648
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Hex Width
- 3/4 in
- Width Tolerance
- +/-0.0025 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Aluminum Hex Bar
- Temper
- T3
- Rockwell Hardness
- 60 HRB
- Shape
- Hexagon
- Fabrication
- Cold Rolled
- Maximum Temperature
- 1,190 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Material
- Aluminum
- System of Measurement
- Inch
- Tensile Strength
- 55 ksi
- Straightness Tolerance
- 0.025 × Measured length, ft.
- Elongation
- 15 %
- Brinell Hardness
- 95 BHN
- Includes Material Certificate
- Material Test Report
- Mechanical Finish
- Mill
- Yield Strength
- 43 ksi
- Standards
- ASTM-B211, REACH, RoHS
- Material Grade
- 2011
- Shell Material
- Aluminum
Description
Aluminum Hex Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.