Shop ZORO SELECT
See all product information
Create Account
Aluminum Hex Bar, 12 ft L, 40 ksi
- Mfr # 18060_144_0
- Zoro # G116496787
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Straightness Tolerance
0.0125 × Measured length, ft.
Material
Aluminum
Includes Material Certificate
Material Test Report
Elongation
9 %
Tensile Strength
42 ksi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18060_144_0
- Zoro #
- G116496787
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Hex Width
- 1/2 in
- Wire Rope Length
- 12 ft
- Width Tolerance
- +/-0.009 in
- Overall Length
- 12 ft
- Length
- 12 ft
Details
- Item
- Aluminum Hex Bar
- Straightness Tolerance
- 0.0125 × Measured length, ft.
- Material
- Aluminum
- Includes Material Certificate
- Material Test Report
- Elongation
- 9 %
- Tensile Strength
- 42 ksi
- System of Measurement
- Inch
- Shape
- Hexagon
- Maximum Temperature
- 1,205 Degrees F
- Rockwell Hardness
- 59 HRB
- Yield Strength
- 40 ksi
- Material Grade
- 6061
- Fabrication
- Extruded
- Temper
- T6511
- Brinell Hardness
- 93 BHN
- Mechanical Finish
- Mill
- Resistance Properties
- Corrosion-Resistant
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Shell Material
- Aluminum
Description
Aluminum Hex Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.