Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Hex Bar, 12 in Overall L

  • Mfr # 17951_12_0

  • Zoro # G503044492


product price: $16.79
/ea

Key Features

Material
Aluminum
Finish
Unpolished
Temper
T351
Length Tolerance
+0.125 in/0 in
Standards
AMS 4120, AMS QQ-A-225/6, ASTM B211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17951_12_0
Zoro #
G503044492
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Width and Length
1 in x 12 in
Width Tolerance
+/-0.0025 in
Thickness (Decimal)
1 in
Hex Width
1 in
Overall Length
12 in

Details

Item
Aluminum Hex Bar
Material
Aluminum
Finish
Unpolished
Temper
T351
Standards
AMS 4120, AMS QQ-A-225/6, ASTM B211
Alloy Type - Aluminum
2024
Typical Tensile Strength (PSI)
68,000 psi
Hardness Scale
BHN
Typical Hardness
120
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Hex Bar Stock
Metal Fabrication Process
Cold-Rolled
Typical Yield Strength (PSI)
47,000 psi
Heat Treatment
Tempered
Material Grade
2024
Yield Strength
47,000 psi
Maximum Temperature
1,180 Degrees F
Minimum Temperature
930 Degrees F
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Tensile Strength
67,000 psi
Appearance
Metallic
Mechanical Finish
Mill
Rockwell Hardness
75 HRB
Shape
Hexagon
Brinell Hardness
120 BHN
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Resistance Properties
Fatigue-Resistant

Description

Aluminum Hex Bar, Aluminum, 2024, T351, Hexagon, 12 in Overall Length, Length Tolerance +0.125 in/0 in, Hex Width 1 in, Width Tolerance +/-0.0025 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 67,000 psi, 120 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 4120, AMS QQ-A-225/6, ASTM B211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.