Zoro Homepage

Aluminum Hex Bar, 24 in Overall L

  • Mfr # 17957_24_0

  • Zoro # G405402888


product price: $67.15
/ea

Key Features

Material
Aluminum
Temper
T351
Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Brinell Hardness
120 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17957_24_0
Zoro #
G405402888
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Width Tolerance
+0.125 in/0 in
Hex Width
1 3/8 in

Details

Item
Aluminum Hex Bar
Material
Aluminum
Temper
T351
Brinell Hardness
120 BHN
Tensile Strength
67,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Yield Strength
47,000 psi
Fabrication
Cold Rolled
Shape
Hexagon
Mechanical Finish
Mill
System of Measurement
Inch
Rockwell Hardness
75 HRB
Material Grade
2024

Description

Aluminum Hex Bar, Aluminum, 2024, T351, Hexagon, 24 in Overall Length, Length Tolerance +0.125 in/0 in, Hex Width 1 3/8 in, Width Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 67,000 psi, 120 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.