Zoro Homepage

Aluminum Hex Bar, 24 in Overall L

  • Mfr # 17976_24_0

  • Zoro # G805402921


product price: $17.79
/ea

Key Features

Material
Aluminum
Temper
T851
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Fabrication
Cold Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17976_24_0
Zoro #
G805402921
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Hex Width
7/8 in
Overall Length
24 in

Details

Item
Aluminum Hex Bar
Material
Aluminum
Temper
T851
Fabrication
Cold Rolled
System of Measurement
Inch
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
66,000 psi
Brinell Hardness
140 BHN
Rockwell Hardness
84 HRB
Shape
Hexagon
Tensile Strength
75 ksi
Material Grade
2024

Description

Aluminum Hex Bar, Aluminum, 2024, T851, Hexagon, 24 in Overall Length, Length Tolerance +0.125 in/0 in, Hex Width 7/8 in, Width Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 66,000 psi, Tensile Strength 75 ksi, 140 BHN Brinell Hardness, 84 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.