Zoro Homepage

Aluminum Hex Bar, 24 in Overall L

  • Mfr # 18031_24_0

  • Zoro # G105402935


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Temper
T651
Length Tolerance
+0.125 in/0 in
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18031_24_0
Zoro #
G105402935
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Width Tolerance
+0.125 in/0 in
Hex Width
2 in

Details

Item
Aluminum Hex Bar
Material
Aluminum
Temper
T651
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Tensile Strength
46 ksi
Brinell Hardness
93 BHN
System of Measurement
Inch
Shape
Hexagon
Rockwell Hardness
59 HRB
Yield Strength
39,000 psi
Fabrication
Extruded
Mechanical Finish
Mill
Material Grade
6061

Description

Aluminum Hex Bar, Aluminum, 6061, T651, Hexagon, 24 in Overall Length, Length Tolerance +0.125 in/0 in, Hex Width 2 in, Width Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 39,000 psi, Tensile Strength 46 ksi, 93 BHN Brinell Hardness, 59 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.