Shop ZORO SELECT
See all product information
Create Account
Aluminum Hex Bar, 24 in Overall L
- Mfr # 18167_24_0
- Zoro # G805402822
product price:Â
$
17.89
/ea
Key Features
Material
Aluminum
Temper
T7351
Length Tolerance
+0.125 in/0 in
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18167_24_0
- Zoro #
- G805402822
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length Tolerance
- +0.125 in/0 in
- Width Tolerance
- +0.125 in/0 in
- Hex Width
- 5/8 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Item
- Aluminum Hex Bar
- Material
- Aluminum
- Temper
- T7351
- Includes Material Certificate
- Material Certificate with Lot Number
- Fabrication
- Cold Rolled
- Rockwell Hardness
- 82 HRB
- Tensile Strength
- 73 ksi
- Brinell Hardness
- 135 BHN
- Shape
- Hexagon
- Yield Strength
- 63,000 psi
- Mechanical Finish
- Mill
- Heat Treatable
- Heat Treatable
- System of Measurement
- Inch
- Material Grade
- 7075
- Shell Material
- Aluminum
Description
Aluminum Hex Bar, Aluminum, 7075, T7351, Hexagon, 24 in Overall Length, Length Tolerance +0.125 in/0 in, Hex Width 5/8 in, Width Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 63,000 psi, Tensile Strength 73 ksi, 135 BHN Brinell Hardness, 82 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.