Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Hex Bar, 36 in Overall L

  • Mfr # 17949_36_0

  • Zoro # G703044476


product price: $35.19
/ea

Key Features

Material
Aluminum
Finish
Unpolished
Temper
T351
Length Tolerance
+0.125 in/0 in
Standards
AMS 4120, AMS QQ-A-225/6, ASTM B211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17949_36_0
Zoro #
G703044476
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.0025 in
Width and Length
3/4 in x 36 in
Thickness (Decimal)
0.75 in
Overall Length
36 in
Hex Width
3/4 in

Details

Item
Aluminum Hex Bar
Material
Aluminum
Finish
Unpolished
Temper
T351
Standards
AMS 4120, AMS QQ-A-225/6, ASTM B211
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Hex Bar Stock
Typical Tensile Strength (PSI)
68,000 psi
Typical Hardness
120
Alloy Type - Aluminum
2024
Typical Yield Strength (PSI)
47,000 psi
Hardness Scale
BHN
Metal Fabrication Process
Cold-Rolled
Shape
Hexagon
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Tensile Strength
67,000 psi
Heat Treatment
Tempered
Rockwell Hardness
75 HRB
System of Measurement
Inch
Brinell Hardness
120 BHN
Yield Strength
47,000 psi
Appearance
Metallic
Includes Material Certificate
Material Certificate with Lot Number
Minimum Temperature
930 Degrees F
Mechanical Finish
Mill
Material Grade
2024
Maximum Temperature
1,180 Degrees F
Resistance Properties
Fatigue-Resistant

Description

Hex Bar Stock, Hex Bar Stock, Thickness (Decimal) 0.75 in, Width and Length 3/4 in x 36 in, Alloy Type - Aluminum 2024, Aluminum, AMS 4120, AMS-QQ-A-225/6, ASTM B211 Standards, Unpolished Finish, Temper T351, Width Tolerance +/-0.0025 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 68,000 psi, Typical Yield Strength (PSI) 47,000 psi, Typical Hardness 120, Hardness Scale BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.