Aluminum Hex Bar, 36 in Overall L
Mfr # 17957_36_0
Zoro # G105402898
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Temper
T351
Length Tolerance
+0.125 in/0 in
Overall Length
36 in
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17957_36_0
Zoro #
G105402898
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+0.125 in/0 in
Overall Length
36 in
Hex Width
1 3/8 in
Width Tolerance
+0.125 in/0 in
Details
Item
Aluminum Hex Bar
Material
Aluminum
Temper
T351
Shape
Hexagon
Brinell Hardness
120 BHN
Mechanical Finish
Mill
System of Measurement
Inch
Yield Strength
47,000 psi
Fabrication
Cold Rolled
Rockwell Hardness
75 HRB
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
67,000 psi
Material Grade
2024
Description
Aluminum Hex Bar, Aluminum, 2024, T351, Hexagon, 36 in Overall Length, Length Tolerance +0.125 in/0 in, Hex Width 1 3/8 in, Width Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 67,000 psi, 120 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.