Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Hex Bar, 36 in Overall L

  • Mfr # 17965_36_0

  • Zoro # G903044481


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Unpolished
Temper
T351
Length Tolerance
+0.125 in/0 in
Standards
AMS 4120, AMS QQ-A-225/6, ASTM B211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17965_36_0
Zoro #
G903044481
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Width and Length
2 in x 36 in
Width Tolerance
+/-0.005 in
Thickness (Decimal)
2 in
Overall Length
36 in
Hex Width
2 in

Details

Item
Aluminum Hex Bar
Material
Aluminum
Finish
Unpolished
Temper
T351
Standards
AMS 4120, AMS QQ-A-225/6, ASTM B211
Typical Yield Strength (PSI)
47,000 psi
Hardness Scale
BHN
Typical Tensile Strength (PSI)
68,000 psi
Typical Hardness
120
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Hex Bar Stock
Alloy Type - Aluminum
2024
Metal Fabrication Process
Cold-Rolled
Mechanical Finish
Mill
Heat Treatment
Tempered
Tensile Strength
67,000 psi
Material Grade
2024
System of Measurement
Inch
Minimum Temperature
930 Degrees F
Brinell Hardness
120 BHN
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Rockwell Hardness
75 HRB
Shape
Hexagon
Maximum Temperature
1,180 Degrees F
Yield Strength
47,000 psi
Appearance
Metallic
Fabrication
Cold Rolled
Resistance Properties
Fatigue-Resistant

Description

Hex Bar Stock, Hex Bar Stock, Thickness (Decimal) 2 in, Width and Length 2 in x 36 in, Alloy Type - Aluminum 2024, Aluminum, AMS 4120, AMS-QQ-A-225/6, ASTM B211 Standards, Unpolished Finish, Temper T351, Width Tolerance +/-0.005 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 68,000 psi, Typical Yield Strength (PSI) 47,000 psi, Typical Hardness 120, Hardness Scale BHN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.