Aluminum Hex Bar, 36 in Overall L
Mfr # 18065_36_0
Zoro # G705402854
product price: $26.49
/eaKey Features
Material
Aluminum
Temper
T6511
Length Tolerance
+0.125 in/0 in
Hex Width
1 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18065_36_0
Zoro #
G705402854
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+0.125 in/0 in
Hex Width
1 in
Overall Length
36 in
Width Tolerance
+0.125 in/0 in
Details
Item
Aluminum Hex Bar
Material
Aluminum
Temper
T6511
System of Measurement
Inch
Rockwell Hardness
59 HRB
Tensile Strength
42 ksi
Shape
Hexagon
Brinell Hardness
93 BHN
Yield Strength
40,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Fabrication
Extruded
Mechanical Finish
Mill
Material Grade
6061
Description
Aluminum Hex Bar, Aluminum, 6061, T6511, Hexagon, 36 in Overall Length, Length Tolerance +0.125 in/0 in, Hex Width 1 in, Width Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 42 ksi, 93 BHN Brinell Hardness, 59 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.