Zoro Homepage

Aluminum Hex Bar, 36 in Overall L

  • Mfr # 18167_36_0

  • Zoro # G505402832


product price: $25.89
/ea

Key Features

Material
Aluminum
Temper
T7351
Length Tolerance
+0.125 in/0 in
Tensile Strength
73 ksi
Rockwell Hardness
82 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18167_36_0
Zoro #
G505402832
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Overall Length
36 in
Width Tolerance
+0.125 in/0 in
Hex Width
5/8 in

Details

Item
Aluminum Hex Bar
Material
Aluminum
Temper
T7351
Tensile Strength
73 ksi
Rockwell Hardness
82 HRB
Shape
Hexagon
Brinell Hardness
135 BHN
Fabrication
Cold Rolled
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
63,000 psi
System of Measurement
Inch
Heat Treatable
Heat Treatable
Material Grade
7075

Description

Aluminum Hex Bar, Aluminum, 7075, T7351, Hexagon, 36 in Overall Length, Length Tolerance +0.125 in/0 in, Hex Width 5/8 in, Width Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 63,000 psi, Tensile Strength 73 ksi, 135 BHN Brinell Hardness, 82 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.