This item is Discontinued.

No Product Image Available

This item is Discontinued.

Zoro Select

Aluminum Hex Bar, 36 in Overall L (Discontinued)

Mfr # 18177_36_0
Zoro # G605402886
Country of Origin United States
Category Aluminum Rods
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18177_36_0
Zoro #
G605402886
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+0.125 in/0 in
Overall Length
36 in
Width Tolerance
+0.125 in/0 in
Hex Width
1 1/2 in

Details

Item
Aluminum Hex Bar
Material
Aluminum
Temper
T7351
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Shape
Hexagon
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Yield Strength
63,000 psi
System of Measurement
Inch
Tensile Strength
73 ksi
Brinell Hardness
135 BHN
Rockwell Hardness
82 HRB
Material Grade
7075

Description

Aluminum Hex Bar, Aluminum, 7075, T7351, Hexagon, 36 in Overall Length, Length Tolerance +0.125 in/0 in, Hex Width 1 1/2 in, Width Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 63,000 psi, Tensile Strength 73 ksi, 135 BHN Brinell Hardness, 82 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.