Zoro Homepage

Aluminum Hex Bar, 36 in Overall L

  • Mfr # 7985_36_0

  • Zoro # G403044318


product price: $23.39
/ea

Key Features

Material
Aluminum
Finish
Unpolished
Temper
T3
Length Tolerance
+0.125 in/0 in
Standards
AMS QQ-A-225/3, ASTM B211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7985_36_0
Zoro #
G403044318
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.0025 in
Thickness (Decimal)
0.75 in
Width and Length
3/4 in x 36 in
Hex Width
3/4 in
Overall Length
36 in

Description

Aluminum Hex Bar, Aluminum, 2011, T3, Hexagon, 36 in Overall Length, Length Tolerance +0.125 in/0 in, Hex Width 3/4 in, Width Tolerance +/-0.0025 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 BHN Brinell Hardness, B60 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-A-225/3, ASTM B211, Minimum Temperature 1,005 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.