Zoro Homepage

Aluminum Hex Bar, 6 ft Overall L

  • Mfr # 15281_72_0

  • Zoro # G505402818


product price: $41.79
/ea

Key Features

Material
Aluminum
Temper
T6511
Length Tolerance
+0.125 in/0 in
Hex Width
7/8 in
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15281_72_0
Zoro #
G505402818
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Hex Width
7/8 in
Overall Length
6 ft
Width Tolerance
+0.125 in/0 in

Details

Item
Aluminum Hex Bar
Material
Aluminum
Temper
T6511
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
43 ksi
Fabrication
Extruded
Mechanical Finish
Mill
Rockwell Hardness
36 HRB
Heat Treatable
Heat Treatable
System of Measurement
Inch
Brinell Hardness
71 BHN
Yield Strength
39,000 psi
Shape
Hexagon
Material Grade
6262

Description

Aluminum Hex Bar, Aluminum, 6262, T6511, Hexagon, 6 ft Overall Length, Length Tolerance +0.125 in/0 in, Hex Width 7/8 in, Width Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 39,000 psi, Tensile Strength 43 ksi, 71 BHN Brinell Hardness, 36 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.