Shop ZORO SELECT
See all product information
Create Account
Aluminum Hex Bar, 6 ft Overall L
- Mfr # 17976_72_0
- Zoro # G705402915
product price:Â
$
53.99
/ea
Key Features
Material
Aluminum
Temper
T851
Length Tolerance
+0.125 in/0 in
Yield Strength
66,000 psi
Tensile Strength
75 ksi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17976_72_0
- Zoro #
- G705402915
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Hex Bar
- Material
- Aluminum
- Temper
- T851
- Yield Strength
- 66,000 psi
- Tensile Strength
- 75 ksi
- Rockwell Hardness
- 84 HRB
- Mechanical Finish
- Mill
- Fabrication
- Cold Rolled
- Shape
- Hexagon
- System of Measurement
- Inch
- Includes Material Certificate
- Material Certificate with Lot Number
- Brinell Hardness
- 140 BHN
- Heat Treatable
- Heat Treatable
- Material Grade
- 2024
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +0.125 in/0 in
- Overall Length
- 6 ft
- Width Tolerance
- +0.125 in/0 in
- Hex Width
- 7/8 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Aluminum Hex Bar, Aluminum, 2024, T851, Hexagon, 6 ft Length, Length Tolerance +0.125 in/0 in, Hex Width 7/8 in, Width Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 66,000 psi, Tensile Strength 75 ksi, 140 BHN Brinell Hardness, 84 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.