Zoro Homepage

Aluminum Hex Bar, 6 ft Overall L

  • Mfr # 7985_72_0

  • Zoro # G503044263


product price: $45.79
/ea

Key Features

Material
Aluminum
Finish
Unpolished
Temper
T3
Length Tolerance
+0.125 in/0 in
Standards
AMS QQ-A-225/3, ASTM B211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7985_72_0
Zoro #
G503044263
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Width and Length
3/4 in x 72 in
Width Tolerance
+/-0.0025 in
Thickness (Decimal)
0.75 in
Overall Length
6 ft
Hex Width
3/4 in

Details

Item
Aluminum Hex Bar
Material
Aluminum
Finish
Unpolished
Temper
T3
Standards
AMS QQ-A-225/3, ASTM B211
Typical Tensile Strength (PSI)
55,000 psi
Hardness Scale
BHN
Typical Hardness
95
Metal Fabrication Process
Cold-Rolled
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Hex Bar Stock
Typical Yield Strength (PSI)
43,000 psi
Alloy Type - Aluminum
2011
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
95 BHN
Minimum Temperature
1,005 Degrees F
Heat Treatable
Heat Treatable
Yield Strength
43,000 psi
Rockwell Hardness
B60
Mechanical Finish
Mill
System of Measurement
Inch
Shape
Hexagon
Appearance
Metallic
Material Grade
2011
Fabrication
Cold Rolled
Maximum Temperature
1,190 Degrees F
Heat Treatment
Tempered
Tensile Strength
55,000 psi

Description

Hex Bar Stock, Hex Bar Stock, Thickness (Decimal) 0.75 in, Width and Length 3/4 in x 72 in, Alloy Type - Aluminum 2011, Aluminum, AMS-QQ-A-225/3, ASTM B211 Standards, Unpolished Finish, Temper T3, Width Tolerance +/-0.0025 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 55,000 psi, Typical Yield Strength (PSI) 43,000 psi, Typical Hardness 95, Hardness Scale BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.