Shop ZORO SELECT
See all product information
Create Account
Aluminum Hex Head Cap Screw
Mfr # ZH72114C40-BK
Zoro # G123936849
product price:Â $7.69
/ea
Sold in multiples of 2 for $15.38
Key Features
Thread Fit
2A
Material Grade/Class
2011: 2024-T3/T4
Includes Washer
No
Material
Aluminum
Screw Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH72114C40-BK
- Zoro #
- G123936849
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 2 1/2 in
- Screw Size
- 3/8 in
- Drive Size
- 7/16 in
- Thread Size
- 1/4"-20
- Head Width
- 7/16 in
- Overall Length
- 2 21/32 in
- Head Height
- 5/32 in
- Wire Rope Length
- 2 21/32 in
Details
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Material Grade/Class
- 2011: 2024-T3/T4
- Includes Washer
- No
- Material
- Aluminum
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Finish
- Black Anodized
- Rockwell Hardness
- HRB69
- Manufacturer Location
- Made in USA*
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Includes Nut
- No
- Thread Type
- Coarse
- Tensile Strength
- 60,000 psi
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 5/32 in, Head Width 7/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.