Shop ZORO SELECT

Aluminum Hex Head Cap Screw

  • Mfr # ZH72134C48-BK

  • Zoro # G623938671


product price:  $27.09
/ea

Key Features

Thread Fit
2A
Finish
Black Anodized
Head Height
15/32 in
Overall Length
3 15/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH72134C48-BK
Zoro #
G623938671
UPC #
-
Country of Origin
United States

Dimensions

Head Height
15/32 in
Overall Length
3 15/32 in
Screw Size
3/8 in
Fastener Length
3 in
Drive Size
1 1/8 in
Thread Size
3/4"-10
Head Width
1 1/8 in

Details

Item
Hex Head Cap Screw
Thread Fit
2A
Finish
Black Anodized
System of Measurement
Inch
Thread Direction
Right Hand
Material
Aluminum
Includes Washer
No
Includes Nut
No
Dimensional Standards
ASME B18.2.1
Tensile Strength
60,000 psi
Thread Style
Fully Threaded
Drive Type
External Hex
Material Grade/Class
2011: 2024-T3/T4
Thread Type
Coarse
Manufacturer Location
Made in USA*
Rockwell Hardness
HRB69

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 15/32 in, Head Width 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.