Shop ZORO SELECT

Aluminum Hex Head Cap Screw

  • Mfr # ZH72138C20

  • Zoro # G123938836


product price:  $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Thread Style
Fully Threaded
Thread Type
Coarse
Drive Size
9/16 in
Head Width
9/16 in
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH72138C20
Zoro #
G123938836
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
9/16 in
Head Width
9/16 in
Overall Length
1 31/64 in
Head Height
15/64 in
Fastener Length
1 1/4 in
Thread Size
3/8"-16
Screw Size
3/8 in

Details

Item
Hex Head Cap Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Tensile Strength
60,000 psi
Dimensional Standards
ASME B18.2.1
Material
Aluminum
Includes Washer
No
Material Grade/Class
2011: 2024-T3/T4
Rockwell Hardness
HRB69
Thread Direction
Right Hand
Drive Type
External Hex
Includes Nut
No
System of Measurement
Inch
Thread Fit
2A
Manufacturer Location
Made in USA*

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.