Shop ZORO SELECT

Aluminum Hex Head Cap Screw

  • Mfr # ZH72138C48-BK

  • Zoro # G423938376


product price:  $11.09
/ea

Key Features

Material
Aluminum
Overall Length
3 15/64 in
Drive Type
External Hex
Rockwell Hardness
HRB69
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH72138C48-BK
Zoro #
G423938376
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 15/64 in
Thread Size
3/8"-16
Head Height
15/64 in
Drive Size
9/16 in
Screw Size
3/8 in
Head Width
9/16 in
Fastener Length
3 in

Details

Item
Hex Head Cap Screw
Material
Aluminum
Drive Type
External Hex
Rockwell Hardness
HRB69
Thread Style
Fully Threaded
Includes Nut
No
Manufacturer Location
Made in USA*
Material Grade/Class
2011: 2024-T3/T4
Includes Washer
No
Thread Fit
2A
Tensile Strength
60,000 psi
Finish
Black Anodized
System of Measurement
Inch
Thread Type
Coarse
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.