Shop ZORO SELECT

Aluminum Hex Head Cap Screw

  • Mfr # ZH721M8C16

  • Zoro # G523938825


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Rockwell Hardness
HRB69
Includes Washer
No
Screw Size
5/16 in
Manufacturer Location
Made in USA*
Drive Type
External Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH721M8C16
Zoro #
G523938825
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
5/16 in
Head Height
5.3 mm
Drive Size
13 mm
Thread Size
M8x1.25
Fastener Length
16 mm
Overall Length
21.3 mm
Head Width
13 mm

Details

Item
Hex Head Cap Screw
Rockwell Hardness
HRB69
Includes Washer
No
Manufacturer Location
Made in USA*
Drive Type
External Hex
Thread Fit
6g
Thread Type
Coarse
Material Grade/Class
2011: 2024-T3/T4
Material
Aluminum
Tensile Strength
60,000 psi
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Direction
Right Hand
Dimensional Standards
DIN 933
Includes Nut
No

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 16 mm, Head Height 5.3 mm, Head Width 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.