Shop ZORO SELECT

Aluminum Hex Head Cap Screw

  • Mfr # ZH721M8C60-BK

  • Zoro # G723937734


product price:  $10.39
/ea

Key Features

Drive Type
External Hex
Head Height
5.3 mm
Includes Washer
No
Thread Type
Coarse
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH721M8C60-BK
Zoro #
G723937734
UPC #
-
Country of Origin
United States

Dimensions

Head Height
5.3 mm
Overall Length
65.3 mm
Thread Size
M8x1.25
Screw Size
5/16 in
Drive Size
13 mm
Fastener Length
60 mm
Head Width
13 mm

Details

Item
Hex Head Cap Screw
Drive Type
External Hex
Includes Washer
No
Thread Type
Coarse
Thread Direction
Right Hand
Tensile Strength
60,000 psi
Thread Fit
6g
Thread Style
Fully Threaded
Includes Nut
No
Finish
Black Anodized
System of Measurement
Metric
Rockwell Hardness
HRB69
Dimensional Standards
DIN 933
Manufacturer Location
Made in USA*
Material Grade/Class
2011: 2024-T3/T4
Material
Aluminum

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 60 mm, Head Height 5.3 mm, Head Width 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.