Shop ZORO SELECT
See all product information
Aluminum Hex Head Cap Screw
Mfr # ZH721M8F60
Zoro # G423937164
product price:Â $6.19
/ea
Sold in multiples of 2 for $12.38
Key Features
Tensile Strength
60,000 psi
Thread Style
Fully Threaded
Screw Size
5/8 in
Thread Size
M8x1.00
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- ZH721M8F60
- Zoro #
- G423937164
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 60 mm
- Screw Size
- 5/8 in
- Thread Size
- M8x1.00
- Drive Size
- 13 mm
- Overall Length
- 65.3 mm
- Head Width
- 13 mm
- Head Height
- 5.3 mm
Details
- Item
- Hex Head Cap Screw
- Tensile Strength
- 60,000 psi
- Thread Style
- Fully Threaded
- Thread Type
- Fine
- Thread Fit
- 6g
- Rockwell Hardness
- HRB69
- Dimensional Standards
- DIN 961, ISO 8676
- Thread Direction
- Right Hand
- System of Measurement
- Metric
- Manufacturer Location
- Made in USA*
- Includes Nut
- No
- Drive Type
- External Hex
- Material Grade/Class
- 2011: 2024-T3/T4
- Includes Washer
- No
- Material
- Aluminum
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 60 mm, Head Height 5.3 mm, Head Width 13 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.