Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Mobile Work Platform, 3 Steps, No Handrails, 36"D Platform, Serrated Tread

  • Mfr # A013

  • Zoro # G2142449


product price: $1,079.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
30 in
Overall Height
2 ft 6 in
Material
Aluminum
Overall Width
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A013
Zoro #
G2142449
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Overall Height
2 ft 6 in
Overall Width
27"
Platform Depth
35 in
Platform Width
24 in
Base Depth
53 in
Bottom Width
27 in
Step Depth
7 in
Step Width
24 in
Base Length
53 in
Base Width
27 in
Platform Height - Maximum
2.5 ft
Overall Height - Maximum
2.5 ft
Height Adjustability
Fixed Height

Details

Work Platform Item
Single Access Rolling Platform
Item
Mobile Work Platform
Material
Aluminum
Color
Silver
Load Capacity
300 lb
Handrails Included
No
Platform Style
Single Access
Standards
ANSI A14.7, OSHA 1910.27
Ladder Actuation
Tilt and Roll
Step Tread
Serrated
Finish
Unfinished
Climbing Angle
60 Degrees
Ladder Tread
Serrated
Number of Legs
4
Number of Steps
2
Mobility
Rolling
Tread Type
Serrated
Locking Mechanism
No Locking Mechanism
Number of Access Sides
1
Weight
48 lb
Assembly
Assembled
Number of Handrails
0
Folding
Not Foldable
Includes Handrails
Handrails Not Included
Load Capacity - Maximum
300 lb
Use Location
Indoor

Description

Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 30 in, Load Capacity 300 lb, Base Depth 53 in, Bottom Width 27 in, Platform Depth 35 in, Platform Width 24 in, Overall Height 2 ft 6 in, Handrail Height Not Applicable, Number of Legs 4, Number of Steps 2, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Serrated, Color Silver, Finish Unfinished, Standards ANSI A14.7, OSHA 1910.27, Handrails Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.