Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Mobile Work Platform, 3 Steps, No Handrails, 42"D Platform, Serrated Tread

  • Mfr # A014

  • Zoro # G2142430


product price: $1,190.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
30 in
Overall Height
2 ft 6 in
Material
Aluminum
Overall Width
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A014
Zoro #
G2142430
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Overall Height
2 ft 6 in
Overall Width
27"
Platform Depth
42 in
Platform Width
24 in
Base Depth
60 in
Bottom Width
27 in
Step Depth
7 in
Step Width
24 in
Base Width
27 in
Base Length
60 in
Overall Height - Maximum
2.5 ft
Platform Height - Maximum
2.5 ft
Height Adjustability
Fixed Height

Details

Work Platform Item
Single Access Rolling Platform
Item
Mobile Work Platform
Material
Aluminum
Color
Silver
Load Capacity
300 lb
Handrails Included
No
Climbing Angle
60 Degrees
Number of Steps
2
Standards
ANSI A14.7, OSHA 1910.27
Ladder Actuation
Tilt and Roll
Platform Style
Single Access
Step Tread
Serrated
Ladder Tread
Serrated
Finish
Unfinished
Number of Legs
4
Tread Type
Serrated
Number of Access Sides
1
Use Location
Indoor
Number of Handrails
0
Weight
51 lb
Folding
Not Foldable
Mobility
Rolling
Locking Mechanism
No Locking Mechanism
Includes Handrails
Handrails Not Included
Load Capacity - Maximum
300 lb
Assembly
Assembled

Description

Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 30 in, Load Capacity 300 lb, Base Depth 60 in, Bottom Width 27 in, Platform Depth 42 in, Platform Width 24 in, Overall Height 2 ft 6 in, Handrail Height Not Applicable, Number of Legs 4, Number of Steps 2, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Serrated, Color Silver, Finish Unfinished, Standards ANSI A14.7, OSHA 1910.27, Handrails Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.