Zoro Homepage

Aluminum Mobile Work Platform, 4 Steps, No Handrails, 36"D Platform, Solid Ribbed Tread

  • Mfr # A007

  • Zoro # G2142467


product price: $1,057.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
40 in
Overall Height
3 ft 4 in
Material
Aluminum
Overall Width
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A007
Zoro #
G2142467
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Overall Height
3 ft 4 in
Overall Width
27"
Platform Depth
35 in
Platform Width
24 in
Base Depth
59 in
Bottom Width
27 in
Step Width
24 in
Step Depth
7 in
Base Length
59 in
Base Width
27 in
Overall Height - Maximum
3.3 ft
Height Adjustability
Fixed Height
Platform Height - Maximum
3.3 ft

Details

Item
Mobile Work Platform
Work Platform Item
Single Access Rolling Platform
Material
Aluminum
Color
Silver
Load Capacity
300 lb
Handrails Included
No
Standards
ANSI A14.7, OSHA 1910.27
Climbing Angle
60 Degrees
Ladder Tread
Ribbed
Platform Style
Single Access
Number of Legs
4
Finish
Unfinished
Step Tread
Ribbed
Ladder Actuation
Tilt and Roll
Number of Steps
2
Folding
Not Foldable
Tread Type
Ribbed
Locking Mechanism
No Locking Mechanism
Includes Handrails
Handrails Not Included
Use Location
Indoor
Mobility
Rolling
Weight
57 lb
Number of Access Sides
1
Assembly
Assembled
Load Capacity - Maximum
300 lb
Number of Handrails
0

Description

Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 40 in, Load Capacity 300 lb, Base Depth 59 in, Bottom Width 27 in, Platform Depth 35 in, Platform Width 24 in, Overall Height 3 ft 4 in, Handrail Height Not Applicable, Number of Legs 4, Number of Steps 2, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Ribbed, Color Silver, Finish Unfinished, Standards ANSI A14.7, OSHA 1910.27, Handrails Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.