Aluminum Plate, 12 in - L, 10 in - W

  • Mfr # 61F1X10-12
  • Zoro # G101840915
product price: 
$
89.39
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
1 in
Temper
T6511
Thickness (Decimal)
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F1X10-12
Zoro #
G101840915
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Thickness (Decimal)
1 in
Length Tolerance
+/-1 in
Width and Length
10 in x 12 in
Width Tolerance
+/-0.019 in
Overall Length
12 in
Overall Width
10 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Typical Yield Strength (PSI)
37,000 psi
Alloy Type - Aluminum
6061
Hardness Scale
BHN
Gauge
1 in
Thickness Tolerance
+/-0.012 in
Finish
Mill
Typical Hardness
95
Typical Tensile Strength (PSI)
42,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Standards
ASTM B221, AMS QQ-A-200/3
Tensile Strength
42,000 psi
Metal Fabrication Process
Extruded
Straightness Tolerance
Not Rated
Shape Type
Plate
Mechanical Finish
Mill
Heat Treatment
Tempered
Material Grade
6061
Brinell Hardness
95 BHN
Fabrication
Extruded
Includes Material Certificate
Material Certificate with Lot Number
Minimum Temperature
-320 Degrees F
Maximum Temperature
300 Degrees F
Shape
Plate
Rockwell Hardness
95 HRB
Appearance
Plain
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Vickers Hardness
Not Available
Galvanized
Not Galvanized
Coating
Plain
Flatness Tolerance
+/-0.1 in
Elongation
13 %
System of Measurement
Inch
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 12 in, Length Tolerance +/-1 in, Overall Width 10 in, Width Tolerance +/-0.019 in, Thickness 1 in, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews