Aluminum Plate, 12 in - L, 10 in - W

  • Mfr # 61F.75X10-12
  • Zoro # G001840473
product price: 
$
71.29
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.75 in
Temper
T6511
Alloy Type - Aluminum
6061
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F.75X10-12
Zoro #
G001840473
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.75 in
Width and Length
10 in x 12 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.018 in
Thickness (Decimal)
0.75 in
Overall Length
12 in
Overall Width
10 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Alloy Type - Aluminum
6061
Typical Hardness
95
Standards
ASTM B221, AMS QQ-A-200/3
Thickness Tolerance
+/-0.010 in
Tensile Strength
42,000 psi
Hardness Scale
BHN
Typical Yield Strength (PSI)
37,000 psi
Gauge
0.75 in
Typical Tensile Strength (PSI)
42,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Finish
Mill
Straightness Tolerance
Not Rated
Metal Fabrication Process
Extruded
Shape Type
Plate
Vickers Hardness
Not Available
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
95 BHN
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Appearance
Plain
Material Grade
6061
Minimum Temperature
-320 Degrees F
Rockwell Hardness
95 HRB
Fabrication
Extruded
Heat Treatment
Tempered
Maximum Temperature
300 Degrees F
Tolerance Rating
Standard
Shape
Plate
System of Measurement
Inch
Flatness Tolerance
+/-0.1 in
Elongation
13 %
Coating
Plain
Galvanized
Not Galvanized
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 12 in, Length Tolerance +/-1 in, Overall Width 10 in, Width Tolerance +/-0.018 in, Thickness 0.75 in, Thickness Tolerance +/-0.010 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Ratings & reviews