Shop ZORO SELECT

Aluminum Plate, 12 in - L, 12 in - W

  • Mfr # 10437_12_12
  • Zoro # G002646845

product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.375 in
Temper
T651
Alloy Type - Aluminum
7075
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10437_12_12
Zoro #
G002646845
UPC #
-
Country of Origin
Multiple
Item
Aluminum Plate
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Alloy Type - Aluminum
7075
Tensile Strength
80,000 psi
Straightness Tolerance
+/-0.05 in/ft
Thickness Tolerance
+/-0.017 in
Standards
ASTM B209
Hardness Scale
BHN
Typical Tensile Strength (PSI)
83,000 psi
Finish
Unpolished
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Typical Hardness
150
Typical Yield Strength (PSI)
73,000 psi
Heat Treatment
No Heat Treatment
Shape
Plate
Heat Treatable
Heat Treatable
Brinell Hardness
150 BHN
System of Measurement
Inch
Rockwell Hardness
87
Shape Type
Plate
Material Grade
7075
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Thickness
0.375 in
Width and Length
12 in x 12 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.375 in
Overall Length
12 in
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Description

Aluminum Plate, Material Aluminum, Material Grade 7075, Temper T651, Plate, Overall Length 12 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.375 in, Thickness Tolerance +/-0.017 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.