Aluminum Plate, 12 in - L, 12 in - W

  • Mfr # 14453_12_12
  • Zoro # G002646678
product price: 
$
67.19
/ea

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.375 in
Temper
H32
Thickness (Decimal)
0.375 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14453_12_12
Zoro #
G002646678
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Thickness (Decimal)
0.375 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Width and Length
12 in x 12 in
Overall Width
12 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Standards
ASTM B209
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Finish
Unpolished
Thickness Tolerance
+/-0.015 in
Alloy Type - Aluminum
5052
Hardness Scale
BHN
Typical Hardness
60
Typical Tensile Strength (PSI)
33,000 psi
Straightness Tolerance
+/-0.05 in/ft
Tensile Strength
33,000 psi
Typical Yield Strength (PSI)
28,000 psi
System of Measurement
Inch
Material Grade
5052
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Shape Type
Plate
Shape
Plate
Brinell Hardness
60 BHN
Heat Treatable
Not Heat Treatable
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 5052, Temper H32, Plate, Overall Length 12 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.375 in, Thickness Tolerance +/-0.015 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B209, Shape Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews