Shop ZORO SELECT

Aluminum Plate, 12 in - L, 12 in - W

  • Mfr # 61F1.75X12-12
  • Zoro # G6571853

product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Width Tolerance
+/-0.084 in
Finish
Unpolished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F1.75X12-12
Zoro #
G6571853
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.75 in
Width Tolerance
+/-0.084 in
Thickness (Decimal)
1.75 in
Length
12 in
Width and Length
12 in x 12 in
Width
12"
Length Tolerance
+/-1 in
Overall Width
12 in
Overall Length
12 in
Wire Rope Length
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Finish
Unpolished
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Tensile Strength (PSI)
45,000 psi
Typical Hardness
95
Alloy Type
6061
Alloy Type - Aluminum
6061
Standards
AMS QQ-A-200, ASTM B221
Thickness Tolerance
+/-0.014 in
Type
Corrosion Resistant
Typical Yield Strength (PSI)
40,000 psi
Hardness Scale
BHN
Tensile Strength
45,000 psi
Gauge
1.75 in
Maximum Temperature
300 Degrees F
Mechanical Finish
Mill
Shape Type
Plate
Material Grade
6061
System of Measurement
Inch
Minimum Temperature
-320 Degrees F
Shape
Plate
Heat Treatable
Heat Treatable
Fabrication
Extruded
Brinell Hardness
95 BHN
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.075 in
Tolerance Rating
Standard
Coating
Plain
Rockwell Hardness
95 HRB
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 12 in, Length Tolerance +/-1 in, Overall Width 12 in, Width Tolerance +/-0.084 in, Thickness 1.75 in, Thickness Tolerance +/-0.014 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.