Aluminum Plate, 12 in - L, 12 in - W

  • Mfr # 61F.5X12-12
  • Zoro # G201840273
product price: 
$
60.79
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.5 in
Temper
T6511
Thickness Tolerance
+/-0.009 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F.5X12-12
Zoro #
G201840273
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.5 in
Thickness (Decimal)
0.5 in
Width and Length
12 in x 12 in
Width Tolerance
+/-0.017 in
Length Tolerance
+/-1 in
Overall Width
12 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Thickness Tolerance
+/-0.009 in
Tensile Strength
42,000 psi
Hardness Scale
BHN
Typical Hardness
95
Alloy Type - Aluminum
6061
Typical Yield Strength (PSI)
37,000 psi
Finish
Mill
Standards
ASTM B221, AMS QQ-A-200/3
Gauge
0.5 in
Typical Tensile Strength (PSI)
42,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Metal Fabrication Process
Extruded
Straightness Tolerance
Not Rated
Brinell Hardness
95 BHN
Tolerance Rating
Standard
Shape Type
Plate
Minimum Temperature
-320 Degrees F
Includes Material Certificate
No Certificates Included
Material Grade
6061
Shape
Plate
Appearance
Plain
Vickers Hardness
Not Available
Fabrication
Extruded
Rockwell Hardness
95 HRB
Mechanical Finish
Mill
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Maximum Temperature
300 Degrees F
System of Measurement
Inch
Coating
Plain
Flatness Tolerance
+/-0.1 in
Elongation
13 %
Galvanized
Not Galvanized
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 12 in, Length Tolerance +/-1 in, Overall Width 12 in, Width Tolerance +/-0.017 in, Thickness 0.5 in, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & reviews