Shop ZORO SELECT

Aluminum Plate, 12 in - L, 12 in - W

  • Mfr # SB-6061-1000-12-12
  • Zoro # G0451507

product price: 
$
342.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
1 in
Temper
T651
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SB-6061-1000-12-12
Zoro #
G0451507
UPC #
847554028209
Country of Origin
United States
Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Typical Hardness
95
Type
Precision
Typical Yield Strength (PSI)
40,000 psi
Hardness Scale
BHN
Thickness Tolerance
+/-0.002 in
Standards
ASTM B209, ASTM B211
Typical Tensile Strength (PSI)
45,000 psi
Alloy Type
6061
Finish
Mill
Alloy Type - Aluminum
6061
Tensile Strength
45,000 psi
Shape Type
Plate
Brinell Hardness
95 BHN
Mechanical Finish
Mill
Shape
Plate
Material Grade
6061
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
System of Measurement
Inch
Heat Treatment
Annealed
Tolerance Rating
Standard
Rockwell Hardness
85 HRB
Flatness Tolerance
+0.002 in/+0.01 in
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant
Straightness Tolerance
Not Rated
Coating
Plain
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Thickness
1 in
Length Tolerance
+/-0.002 in
Width
12"
Width and Length
12 in x 12 in
Width Tolerance
+/-0.002 in
Thickness (Decimal)
1.0 in
Length
12 in
Overall Width
12 in
Overall Length
12 in
Wire Rope Length
12 in

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 12 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 1 in, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 85 HRB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.