Aluminum Plate, 12 in - L, 8 in - W

  • Mfr # 61F1X8-12
  • Zoro # G401840929
product price: 
$
76.89
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
1 in
Temper
T6511
Width Tolerance
+/-0.054 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F1X8-12
Zoro #
G401840929
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Width Tolerance
+/-0.054 in
Thickness (Decimal)
1 in
Width and Length
8 in x 12 in
Length Tolerance
+/-1 in
Overall Width
8 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Finish
Mill
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Tensile Strength
42,000 psi
Typical Hardness
95
Hardness Scale
BHN
Typical Yield Strength (PSI)
37,000 psi
Thickness Tolerance
+/-0.012 in
Standards
ASTM B221, AMS QQ-A-200/3
Alloy Type - Aluminum
6061
Typical Tensile Strength (PSI)
42,000 psi
Gauge
1 in
Metal Fabrication Process
Extruded
Straightness Tolerance
Not Rated
Brinell Hardness
95 BHN
Material Grade
6061
Shape Type
Plate
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
95 HRB
Mechanical Finish
Mill
Heat Treatment
Tempered
Shape
Plate
Minimum Temperature
-320 Degrees F
Fabrication
Extruded
Maximum Temperature
300 Degrees F
Vickers Hardness
Not Available
Appearance
Plain
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Coating
Plain
System of Measurement
Inch
Elongation
13 %
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.1 in
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 12 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 1 in, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews