Aluminum Plate, 12 in - L, 8 in - W

  • Mfr # 61F2X8-12
  • Zoro # G6962943
product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
2 in
Temper
T651
Width Tolerance
+/-0.054 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F2X8-12
Zoro #
G6962943
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2 in
Width Tolerance
+/-0.054 in
Width
8"
Width and Length
8 in x 12 in
Length Tolerance
+/-1 in
Length
12 in
Thickness (Decimal)
2.0 in
Overall Length
12 in
Overall Width
8 in
Wire Rope Length
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Typical Yield Strength (PSI)
40,000 psi
Alloy Type
6061
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Standards
AMS QQ-A-200, ASTM B221
Thickness Tolerance
+/-0.024 in
Finish
Unpolished
Type
Corrosion Resistant
Typical Hardness
95
Alloy Type - Aluminum
6061
Hardness Scale
BHN
Typical Tensile Strength (PSI)
45,000 psi
Gauge
2 in
Tensile Strength
45,000 psi
Brinell Hardness
95 BHN
Fabrication
Extruded
Shape Type
Plate
Material Grade
6061
System of Measurement
Inch
Heat Treatable
Heat Treatable
Minimum Temperature
-320 Degrees F
Mechanical Finish
Mill
Shape
Plate
Heat Treatment
Tempered
Maximum Temperature
300 Degrees F
Rockwell Hardness
95 HRB
Coating
Plain
Straightness Tolerance
Not Rated
Flatness Tolerance
+/-0.075 in
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 12 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 2 in, Thickness Tolerance +/-0.024 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.