Shop ZORO SELECT

Aluminum Plate, 12 in - L, 8 in - W

  • Mfr # 61P1.5X8-12
  • Zoro # G6475025

product price: 
$
188.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Typical Tensile Strength (PSI)
45,000 psi
Standards
AMS QQ-A-200, ASTM B221
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61P1.5X8-12
Zoro #
G6475025
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.75 in
Width Tolerance
+/-0.054 in
Width and Length
8 in x 12 in
Width
8"
Length Tolerance
+/-1 in
Thickness (Decimal)
1.75 in
Length
12 in
Overall Width
8 in
Overall Length
12 in
Wire Rope Length
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Typical Tensile Strength (PSI)
45,000 psi
Standards
AMS QQ-A-200, ASTM B221
Typical Yield Strength (PSI)
40,000 psi
Thickness Tolerance
+/-0.014 in
Type
Corrosion Resistant
Hardness Scale
BHN
Alloy Type - Aluminum
6061
Typical Hardness
95
Alloy Type
6061
Finish
Unpolished
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Tensile Strength
45,000 psi
Gauge
1.75 in
Heat Treatment
Tempered
Mechanical Finish
Mill
Fabrication
Extruded
Brinell Hardness
95 BHN
Shape Type
Plate
Shape
Plate
Minimum Temperature
-320 Degrees F
Heat Treatable
Heat Treatable
Material Grade
6061
Maximum Temperature
300 Degrees F
System of Measurement
Inch
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized
Coating
Plain
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.075 in
Tolerance Rating
Standard
Rockwell Hardness
95 HRB

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 12 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 1.75 in, Thickness Tolerance +/-0.014 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.