Zoro Homepage

Aluminum Plate, 12" L, 6" W

  • Mfr # AP6061T6/500-6x12

  • Zoro # G014561563


product price: $60.69
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.5 in
Temper
T6
Thickness Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP6061T6/500-6x12
Zoro #
G014561563
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Length
12 in
Overall Width
6 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Thickness Tolerance
+/-0.01 in
Tensile Strength
42,000 psi
Material Grade
6061
System of Measurement
Inch
Shape
Flat
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Fabrication
Cold Rolled
Maximum Temperature
1,085 Degrees F
Brinell Hardness
95 HB
Rockwell Hardness
60 HRC
Includes Material Certificate
No Certificates Included
Heat Treatment
No Heat Treatment
Flatness Tolerance
+/-0.01 in
Galvanized
Not Galvanized
Tolerance Rating
Standard

Description

Aluminum Flat Bar, Aluminum, 6061, T6, Flat, 12 in Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.5 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 42,000 psi, 95 HB Brinell Hardness, 60 HRC Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.