Aluminum Plate, 18 in - L, 12 in - W

  • Mfr # SB-2024-1000-12-18
  • Zoro # G3113792
product price: 
$
816.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
1 in
Temper
T351
Width and Length
12 in x 18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB-2024-1000-12-18
Zoro #
G3113792
UPC #
847554024492
Country of Origin
United States

Dimensions

Thickness
1 in
Width and Length
12 in x 18 in
Length Tolerance
+/-0.002 in
Length
18 in
Thickness (Decimal)
1.0 in
Width Tolerance
+/-0.002 in
Width
12"
Overall Width
12 in
Overall Length
18 in
Wire Rope Length
18 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Alloy Type
2024
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Finish
Mill
Standards
ASTM B209
Thickness Tolerance
+/-0.002 in
Type
Precision
Alloy Type - Aluminum
2024
Typical Hardness
120
Hardness Scale
BHN
Typical Tensile Strength (PSI)
65,000 psi
Typical Yield Strength (PSI)
47,000 psi
Tensile Strength
65,000 psi
Heat Treatable
Heat Treatable
Shape Type
Plate
Heat Treatment
Tempered
Shape
Plate
Brinell Hardness
120 BHN
System of Measurement
Inch
Material Grade
2024
Fabrication
Hot Rolled
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Flatness Tolerance
+0.002 in/+0.01 in
Galvanized
Not Galvanized
Rockwell Hardness
75 HRB
Straightness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Coating
Plain
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 2024, Temper T351, Plate, Overall Length 18 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 1 in, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 75 HRB

Ratings & reviews