Shop ZORO SELECT

Aluminum Plate, 18 in - L, 18 in - W

  • Mfr # cp.5x18-18
  • Zoro # G002644421

product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
15,200 psi
Thickness
0.5 in
Temper
T6
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
cp.5x18-18
Zoro #
G002644421
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Width and Length
18 in x 18 in
Thickness (Decimal)
0.5 in
Overall Width
18 in
Overall Length
18 in
Wire Rope Length
18 in
Length
18 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
15,200 psi
Temper
T6
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Typical Hardness
65
Typical Yield Strength (PSI)
15,200 psi
Alloy Type - Aluminum
MIC-6
Typical Tensile Strength (PSI)
23,900 psi
Finish
Unpolished
Metal Fabrication Process
Cast
Gauge
0.5 in
Thickness Tolerance
+/-0.005 in
Hardness Scale
BHN
Straightness Tolerance
+/-0.05 in/ft
Standards
ASTM B209
Tensile Strength
23,900 psi
System of Measurement
Inch
Brinell Hardness
65 BHN
Heat Treatable
Not Heat Treatable
Material Grade
MIC-6
Shape
Plate
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Shape Type
Plate
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cast
Coating
Plain
Galvanized
Not Galvanized
Rockwell Hardness
60 HRB
Tolerance Rating
Standard
Flatness Tolerance
+/-0.015 in
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade MIC-6, Temper T6, Plate, Overall Length 18 in, Length Tolerance +0.125 in/0 in, Overall Width 18 in, Width Tolerance +0.125 in/0 in, Thickness 0.5 in, Thickness Tolerance +/-0.005 in, Fabrication Cast, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 15,200 psi, Tensile Strength 23,900 psi, Brinell Hardness 65 BHN, Rockwell Hardness 60 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.