Aluminum Plate, 18 in - L, 4 ft - W
- Mfr # 15510_48_18
- Zoro # G102646400
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.5 in
Temper
H32
Width Tolerance
+0.125 in/0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15510_48_18
- Zoro #
- G102646400
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Plate
- Material
- Aluminum
- Yield Strength
- 28,000 psi
- Temper
- H32
- Typical Tensile Strength (PSI)
- 33,000 psi
- Thickness Tolerance
- +/-0.023 in
- Typical Yield Strength (PSI)
- 28,000 psi
- Item - Aluminum Flat Bars, Plates, and Sheet Stock
- Plate Stock
- Finish
- Unpolished
- Typical Hardness
- 60
- Standards
- ASTM B209
- Straightness Tolerance
- +/-0.05 in/ft
- Tensile Strength
- 33,000 psi
- Hardness Scale
- BHN
- Alloy Type - Aluminum
- 5052
- System of Measurement
- Inch
- Shape Type
- Plate
- Shape
- Plate
- Material Grade
- 5052
- Brinell Hardness
- 60 BHN
- Mechanical Finish
- Mill
- Includes Material Certificate
- Material Certificate with Lot Number
- Heat Treatable
- Not Heat Treatable
- Shell Material
- Aluminum
Dimensions
- Thickness
- 0.5 in
- Width Tolerance
- +0.125 in/0 in
- Width and Length
- 48 in x 18 in
- Length Tolerance
- +0.125 in/0 in
- Thickness (Decimal)
- 0.5 in
- Overall Length
- 18 in
- Overall Width
- 4 ft
- Wire Rope Length
- 18 in
- Length
- 18 in
Description
Aluminum Plate, Material Aluminum, Material Grade 5052, Temper H32, Plate, Overall Length 18 in, Length Tolerance +0.125 in/0 in, Overall Width 4 ft, Width Tolerance +0.125 in/0 in, Thickness 0.5 in, Thickness Tolerance +/-0.023 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.