Zoro Homepage

Aluminum Plate 2024, 4 ft Overall L

  • Mfr # 7946_36_48

  • Zoro # G305401738


product price: $2,797.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
1.5 in
Temper
T351
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7946_36_48
Zoro #
G305401738
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.5 in
Length Tolerance
+0.125 in/0 in
Overall Width
36 in
Overall Length
4 ft

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Standards
ASTM B209
Tensile Strength
67,000 psi
System of Measurement
Inch
Shape
Plate
Material Grade
2024
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Shape Type
Plate
Heat Treatment
No Heat Treatment
Rockwell Hardness
75
Brinell Hardness
120 BHN
Mechanical Finish
Bare
Coating
Plain

Description

Aluminum Plate, Material Aluminum, Material Grade 2024, Temper T351, Plate, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 36 in, Thickness 1.5 in, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Bare, Yield Strength 47,000 psi, Tensile Strength 67,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 75, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209, Shape Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.