Aluminum Plate, 24 in - L, 10 in - W

  • Mfr # 61F.5X10-24
  • Zoro # G801840277
product price: 
$
89.39
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.5 in
Temper
T6511
Standards
ASTM B221, AMS QQ-A-200/3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F.5X10-24
Zoro #
G801840277
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.5 in
Width Tolerance
+/-0.017 in
Thickness (Decimal)
0.5 in
Length Tolerance
+/-2 in
Width and Length
10 in x 24 in
Overall Length
24 in
Overall Width
10 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Standards
ASTM B221, AMS QQ-A-200/3
Gauge
0.5 in
Alloy Type - Aluminum
6061
Thickness Tolerance
+/-0.009 in
Typical Tensile Strength (PSI)
42,000 psi
Hardness Scale
BHN
Tensile Strength
42,000 psi
Typical Hardness
95
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Yield Strength (PSI)
37,000 psi
Finish
Mill
Metal Fabrication Process
Extruded
Straightness Tolerance
Not Rated
Shape
Plate
Maximum Temperature
300 Degrees F
Material Grade
6061
Shape Type
Plate
Fabrication
Extruded
Rockwell Hardness
95 HRB
Tolerance Rating
Standard
Appearance
Plain
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Minimum Temperature
-320 Degrees F
Vickers Hardness
Not Available
System of Measurement
Inch
Galvanized
Not Galvanized
Coating
Plain
Elongation
13 %
Flatness Tolerance
+/-0.1 in
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 24 in, Length Tolerance +/-2 in, Overall Width 10 in, Width Tolerance +/-0.017 in, Thickness 0.5 in, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Ratings & reviews