Aluminum Plate, 24 in - L, 12 in - W
- Mfr # 17626_12_24
- Zoro # G505400975
product price:Â
$
2,165.99
/ea
Key Features
Material
Aluminum
Yield Strength
68,000 psi
Thickness
4.5 in
Temper
T7451
Tensile Strength
76,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17626_12_24
- Zoro #
- G505400975
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thickness
- 4.5 in
- Length Tolerance
- +0.125 in/0 in
- Overall Width
- 12 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Item
- Aluminum Plate
- Material
- Aluminum
- Yield Strength
- 68,000 psi
- Temper
- T7451
- Tensile Strength
- 76,000 psi
- Standards
- AMS 4050
- Heat Treatable
- Heat Treatable
- Brinell Hardness
- 140 BHN
- Shape
- Plate
- Material Grade
- 7050
- Heat Treatment
- No Heat Treatment
- Mechanical Finish
- Mill
- Shape Type
- Plate
- Includes Material Certificate
- Material Certificate with Lot Number
- Rockwell Hardness
- 84
- System of Measurement
- Inch
- Shell Material
- Aluminum
Description
Aluminum Plate, Material Aluminum, Material Grade 7050, Temper T7451, Plate, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Thickness 4.5 in, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 68,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 140 BHN, Rockwell Hardness 84, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 4050, Shape Plate, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.